Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Polypropylene Tri-Corner Beakers
SDPSCI_ED

Catalog No. p-4007253 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
100 mL
1000 mL
250 mL
400 mL
50 mL
50 to 1000 mL
800 mL

Polypropylene Tri-Corner Beakers feature a tri-corner design that provides three dripless pouring spouts.

  • Material: polypropylene
  • Flat bottom keeps stir bars centered
  • Graduated cylinder with accuracy of ±5%
  • Withstand temperatures to 121°C (250°F)
  • Autoclavable
  • Assortment Pack Includes:
    • Five each: 50 mL, 100 mL, 250 mL, 400 mL, 800 mL, and 1000 mL

Specifications

Accuracy ±5%
Capacity (English) 1.7 oz.
Diameter (English) Outer 2.24 in.
Diameter (Metric) Outer 5.7 cm
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) For Drip-Less Dispensing
Height (English) 2.63 in.
Height (Metric) 6.7 cm
Includes Spout
Increments 10 mL
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Dual Scale
Style Tri-cornered
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.