Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polystyrene ANSI Danger Sign: NO SMOKING WITHIN 20 FEET OF BUILDING ENTRANCES.

Catalog No. p-7072664 Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.

  • Polystyrene material is abrasion-resistant and chemical-resistant
  • Polystyrene signs are thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use

Specifications

Temperature Range (English)

-40°F to 176°F

Color

Black/Red on White

Dimensions (L x W)

10 x 7 in.

Shape

Rectangular

Message

NO SMOKING WITHIN 20 FEET OF BUILDING ENTRANCES.

Material

Polystyrene

Quantity

1 Ea.

Description

Laminated Polystyrene

Mounting Type

Corner holes

Height (English)

7 in.

Max. Temperature (English)

176°F

Min. Temperature (English)

-40°F

Thickness

0.0591 in.

Type

Non-adhesive

Width (English)

10 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.