Learn More
Brady™ Polystyrene Caution Sign: DO NOT ENTER
Shop All Brady Corporation Products- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
Material
Polystyrene
Quantity
1 Ea.
Adhesive Type
Non-adhesive
Description
Laminated Polystyrene
Mounting Type
Corner Holes
Height (English)
7 in.
Max. Temperature (English)
176°F
Min. Temperature (English)
-40°F
Thickness
0.0591 in.
Width (English)
10 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.