Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Porcelain Desiccator Plates with Stand



Porcelain Desiccator Plates with Stand work well with most brands of desiccators
Supplier: United Scientific Supplies JDS190
Description
- Plates include numerous 30 mm diameter perforations
- Desiccator Plates includes:
- Three 16 mm high feet
- Large hole in center, glazed on one side
- Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
- Heat tested porcelain
- Glaze - no softening occurs up to 1000°C, and is extremely white
- Resistance to Chemical Action - resistance to acids and alkalis is excellent (exception hydrofluoric acid)
Specifications
190 mm | |
Desiccator Plate | |
Porcelain | |
7.48 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction