Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Premium Grade Top Grain Cowhide Leather Drivers Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Top grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Meets the content requirements for Chromium VI Free Leather
- For use in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications
Specifications
Specifications
Color | Natural |
Grade | Premium |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Medium |
For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
Glove Cuff Style | Rolled |
Hem Color | Green |
Series | 68-168 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction