Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium LDPE Wash Bottles
SCI_ED

Catalog No. p-7147915 Shop All Eisco Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL

Eisco™ Premium LDPE Wash Bottles feature screw caps with nozzles to provide leak proof dispensing of liquids.

  • Premium wash bottles made from low density polyethylene (LDPE)
  • Hose integrated into screw cap
  • Hose is sturdy and non-flexible
  • Designed for accurate and consistent dispensing of liquids
  • Great durability

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
For Use With (Application) Dispensing liquids
Material LDPE
Length (Metric) 5 cm
Quantity 1
Sterility Non-sterile
Width (Metric) 5 cm
Closure Color Clear
Closure Included Yes
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 12.7 cm
Product Type Wash Bottle
Chemical Label Unlabeled
Closure Material LDPE
Diameter (Metric) 5 cm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.