Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Professional™ Nitrile Gloves with Aloe

Catalog No. p-4817260 Shop All Medline Industries Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile gloves with aloe provide protection and comfort and are designed specifically for workers in the lab environment

  • Contains an inner coating of freeze dried aloe vera
  • Tested for use with Chemotherapy Drugs
  • Fully textured for improved grip on small or large items, wet or dry
  • Beaded cuff

Specifications

Chemotherapeutic Rated Yes
Applications Laboratory, Healthcare
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Small
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Model PRO31760
Series Professional Nitrile
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.