Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protamine Sulfate from Salmon sperm, TCI America™
Shop All Tokyo Chemical Industry (TCI) Products

Click to view available options
Quantity:
1 g
5 g
Specifications
Specifications
Quantity | 1 g |
Color | White |
pH | 4.0 to 7.0 (1% H2O soln.) |
Physical Form | Powder/Crystals |
Chemical Name or Material | Protamine Sulfate from Salmon sperm |
Safety and Handling
RTECSNumber | VO9470000 |
TSCA | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction