Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler Provent Plus Gown
Shop All Kappler, Inc. Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Wrap around
- Hook and loop neck closure
- Tie waist closure
- Knit cuffs
- 30/Cs.
Specifications
Specifications
Width (Metric) | 1.28 m |
Style | Wrap Around |
Width (English) | 50.5 in. |
Gender | Unisex |
Size | Small |
Length (Metric) | 1.12 m |
Construction | Gown |
For Use With (Application) | Medical or Lab |
Length (English) | 44 in. |
No. of Pockets | None |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction