Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ PurFlock Ultra™ Sterile Revised Ultrafine Flock Swab
Revised Sterile Ultrafine Flock Tipped Applicator with Plastic Handle
$49.64 - $426.00
Specifications
Handle Material | Polystyrene |
---|---|
Shelf Life | 5 Years |
Tip Material | Flocked Polyester |
Tip Type | Ultrafine |
Sterility | Sterile |
Catalog Number | Mfr. No. | Breakpoint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Breakpoint | Price | Quantity & Availability | |||||
22-029-694
|
Puritan™
253320U |
No Breakpoint |
Case of 500 for $49.64
|
|
|||||
22-029-696
|
Puritan™
253320U EMB 80MM |
80 mm |
Case of 500 for $426.00
|
|
|||||
22-029-695
|
Puritan™
253320U EMB 100MM |
100 mm |
Case of 500 for $406.00
|
|
|||||
Description
- An ideal choice in flock swabs with excellent absorption and elution of specimens when HydraFlock’s high levels of absorbency aren’t necessary.
- PurFlock Ultra’s high purity characteristics makes it an ideal swab for various rapid diagnostic tests.
- Newly redesigned swab for nasopharyngeal specimen collection
- Ultrafine flock tip
- Tip material is comprised of a polyester bicomponent fiber
- Made in USA
Specifications
Polystyrene | |
Flocked Polyester | |
Sterile | |
0.14 in. | |
3.6 mm | |
153.4 mm | |
Swab |
5 Years | |
Ultrafine | |
Specimen Collection | |
White | |
6.04 in. | |
10 boxes of 50 individually wrapped swabs = 500/cs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title