Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Griffin Low-Form Graduated Beakers
Shop All Corning Products

Click to view available options
Capacity (Metric):
50 mL
150 mL
400 mL
600 mL
Description
- Manufactured with uniform wall thickness for optimum balance between thermal shock resistance and mechanical strength
- 8.45 oz. (250mL) through 135.26 oz. (4000mL) beakers have a double graduated metric scale for easier reading
- All sizes have an extra-large marking spot
Specifications
Specifications
Capacity (English) | 1.69 oz. |
Diameter (English) Outer | 1.65 in. |
Diameter (Metric) Outer | 4.2 cm |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength |
Graduation Range | 10 to 40 mL |
Height (English) | 2.2 in. |
Height (Metric) | 5.6 cm |
Includes | Spout |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction