Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyridine, Honeywell Burdick & Jackson™
Shop All Honeywell Research Chemicals Products
Click to view available options
Quantity:
2.5 L
4 x 4 L
Packaging:
Glass Bottle
Description
- Ultra-low water specifications
- Low amine specifications
- Low particulate levels
- High solvent purity
Specifications
Specifications
Quantity | 4 x 4 L |
Flash Point | 20 °C |
Packaging | Glass Bottle |
Physical Form | Liquid, Clear |
Refractive Index | 1.5085 - 1.5109 |
Grade | Low Water |
Safety and Handling
Recommended Storage | Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction