Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Borosilicate Sample Vials: With Thermoset F217 Cap and PTFE Liner

Offers protection from UV rays and harmful light for light sensitive products
$252.54 - $799.00
Specifications
Material (Liner) | F217/PTFE |
---|---|
Color | Amber |
Material | Borosilicate Glass |
For Use With (Application) | Used for general purposes, protects against harmful UV rays |
Thread Style | Screw |
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Quantity | Price | Quantity & Availability | ||
02-991-739
|
Qorpak™
GLC01065 |
40 mL | 27.75 mm | 95 mm | 144/Cs. |
Case of 144 for $643.00
|
|
||
02-993-253
|
Qorpak™
GLC01056 |
20 mL | 27.75 mm | 57 mm | 144/Cs. |
Case of 144 for $799.00
|
|
||
02-992-303
![]() |
Qorpak™
GLC06789 |
15 mL | 20.7 mm | 70 mm | 144/Cs. |
Case of 144 for $611.50
|
|
||
02-992-313
|
Qorpak™
GLC07881 |
60 mL | 27.75 mm | 140 mm | 72/Cs. |
Case of 72
for $252.54
Save 67% Reg : |
|
||
02-992-763
![]() |
Qorpak™
GLC06787 |
4 mL | 15 mm | 45 mm | 144/Cs. |
Case of 144 for $477.00
|
|
||
02-993-171
![]() |
Qorpak™
GLC06786 |
1.85 mL | 12 mm | 35 mm | 144/Cs. |
Case of 144 for $537.00
|
|
||
02-993-397
|
Qorpak™
GLC06788 |
7.5 mL | 17 mm | 60 mm | 144/Cs. |
Case of 144 for $694.50
|
|
||
Description
- Used for general purposes
- Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications
F217/PTFE | |
Borosilicate Glass | |
Screw | |
Screw Cap |
Amber | |
Used for general purposes, protects against harmful UV rays | |
Thermoset |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title