Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Glass Jugs without Cap

Catalog No. p-4603576
Click to view available options
Capacity (Metric):
Quantity:

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jugs without Cap ensures product integrity for long-term storage.

  • Molded finger grips for easy handling
  • Perfect for storage of liquids in large quantity

Specifications

Capacity

84 oz., 2500mL

Capacity (Metric)

2500 mL

Capacity (English)

84 oz.

Color

Amber

Diameter (English)

5.39 in.

Includes

Molded finger grip, pour out neck finish

Material

Glass

Quantity

6/Cs.

Mouth

Narrow

Shape

Cylindrical

Height (Metric)

310 mm

Height (English)

12.2 in.

Closure Size

38-430 mm

Diameter (Metric)

137 mm

Closure Type

Screw Cap

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.