Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Black Phenolic Solid PE Cap
Click to view available options
Capacity:
128 oz., 3840 mL
16 oz., 480 mL
32 oz., 960 mL
4 oz., 120 mL
64 oz., 1920 mL
8 oz., 240 mL
Closure Size:
48-400 mm
58-400 mm
63-400 mm
70-400 mm
83-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
- Provides clean final appearance
- Seals cleanliness into each individual bottle
- Air inside will not interfere with product to render them odor-free and taste-less
Specifications
Specifications
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Diameter (English) | 2.01 in. |
Material | Glass |
Packaging | Conventional pack |
Quantity | 24/Cs. |
Closure Color | Black |
Height (Metric) | 86 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction