Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Commercial Cylinder Bottles Without Caps

Catalog No. p-4599706
Click to view available options
Capacity:
Closure Size:
Quantity:

Provide excellent moisture barrier

  • For handling liquid samples in lab
  • Shoulder style allows to pour small quantities without spillage
  • Available in two different sizes of screw caps: 24mm-410 and 28mm-400

High-speed filling, pharmaceutic specifications and rough handling of interstate shipping

Specifications

Capacity

4 oz., 120 mL

Capacity (Metric)

120 mL

Capacity (English)

4 oz.

Color

Natural

Diameter (English)

1.65 in.

Material

HDPE

Packaging

Bulk Pack

Quantity

500/Cs.

Neck Finish

24-410

Height (Metric)

119 mm

Height (English)

4.69 in.

Closure Size

24-410 mm

Diameter (Metric)

42 mm

Closure Type

Screw Cap

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.