Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Round Handled Jugs: With PP SturdeeSeal PE Foam-Lined Cap

Catalog No. p-4895752
Click to view available options
Capacity:
128 oz., 3785 mL
64 oz., 1920 mL
Height (Metric):
254 mm
298 mm
Packaging:
Bulk Pack
Convenience Pack
Quantity:
4/Cs.
40/Cs.
6/Cs.
60/Cs.

Stores large volumes of products

  • Impact resistant
  • Provides moisture barrier
  • Finger grips enable easy handling

Specifications

Capacity 64 oz., 1920 mL
Capacity (Metric) 1920 mL
Capacity (English) 64 oz.
Color Natural
Diameter (English) 4.76 in.
Includes Cap
Material HDPE
Packaging Bulk Pack
Quantity 40/Cs.
Closure Color White
Clarity Natural
Mouth Narrow
Shape Round
Height (Metric) 254 mm
Product Type Jug
Height (English) 10 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 121 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.