Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Qualatex™ 8C Static Dissipative Latex Finger Cots

Catalog No. p-2815965 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Packaged for ISO 5 (Class 100) applications, ideal for use with Class I and Class II static sensitive devices.

  • Packaged for ISO 5 (Class 100) applications for use with Class I and Class II static-sensitive devices
  • Average surface resistance of 107 ohms per square surface unit
  • ESD Safe according to ANSI/ESD S20.20-2014
  • Compliant with ASTM and IEST-RP-CC 005.3
  • Stand-up pouch allows for easy product identification

Specifications

Certifications/Compliance ANSI/ESD S20.20-2014
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Applications Industrial
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Hand Ambidextrous
Latex Free No
Material Latex
Powdered Powder Free
Product Type ESD Finger Cot
Size Small
Thickness (English) 3.5 mil
For Use With (Application) Avionics, Electronics Assembly, Field Assembly Kits, and Laser Diodes
For Use With (Equipment) Class I and Class II Static-Sensitive Devices
Packaging Type Stand-Up Pouch
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.