Learn More
MP Biomedicals Rat Diet, Purified, Pellet
Purified rat diet containing casein, methionine and cottonseed oil.
Supplier: MP Biomedicals 0290461650
Description
Purified rat diet containing casein, methionine, cottonseed oil, salt mixture jones and foster, MP Bio vitamin fortified.Specifications
Autoclavable | |
Single-use | |
50 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.