Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Long Sleeve Industrial Work Shirt
Shop All Red Kap Industries Products
Click to view available options
Size (English) Chest:
42.5 to 46 in.
46.5 to 50 in.
Size:
Large
X-Large
Length (English) Sleeve:
35.25 in.
35.75 in.
Length (Metric) Sleeve:
89.53 cm
90.8 cm
Description
- 4.25 oz. poplin
- 65% polyester, 35% cotton
- Pre-cure durable press finish with soil release and wickable
- Button front
- Two button-thru hex style pockets
- Pencil stall in left pocket
- Light tan color
Specifications
Specifications
Size | Large |
Gender | Men's |
Material | Polyester, Cotton |
Color | Tan |
Sleeve Style | Short Sleeve |
Construction | Poplin |
Closure Type | Button |
No. of Pockets | 1 |
Product Type | Industrial Work Shirt |
Size (English) Chest | 42.5 to 46 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction