Learn More
Honeywell BW™ Replacement MICROceL Sensor
Honeywell BW™ Replacement MICROceL Sensor for use with GasAlertMax XT II and GasalertMicroClip XT gas detectors
$247.00
Specifications
For Use With (Equipment) | GasAlertMicroClip and GasAlertMax XT II |
---|---|
Includes | Sensor |
Length (Metric) | 2.54 cm |
Catalog Number | Mfr. No. | dimGasesMeasured | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimGasesMeasured | Price | Quantity & Availability | |||||
19-806-902
|
Honeywell BW™
SRHMC |
Each for $247.00
|
|
||||||
19-806-903
|
Honeywell BW™
SRMMC |
Each for $247.00
|
|
||||||
Description
- 0 to 200 ppm measuring range
- 1 ppm resolution
Specifications
GasAlertMicroClip and GasAlertMax XT II | |
Sensor | |
2.54 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.