Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Research Grade Stereo Zoom Microscope
Research Grade Stereoscopic Microscope for macro-size specimens
Description
Optical System
- 10X WF with 20 mm FOV eyepiece
- 0.7X to 4.5X objective
- Continuous zoom control
- Zoom ratio: 6.4:1
- 100 mm Working Distance
Viewing Head
- Viewing head with 45° incline
- Interpupillary adjustment of 54 mm to 76 mm
- Diopter Adjustment
Focusing
- Coarse focus adjustment
- 40 mm height adjustment range on focusing mechanism
- 70 mm working distance
Stand
- Low profile plain stage with clips
- Solid Stand
- Compact design
Illumination
- Eco-friendly and energy efficient LED illumination
- LED ring in transmitted light, provides homogeneous light distribution
- LED incident Illumination
- Membrane switch controls
Specifications
5 years optical and mechanical, 1 year electrical from date of purchase | |
Binocular | |
WF10X/F.N.20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction