Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo

For Thermo TRACE GCs equipped with PTV inlets.
Supplier: Restek™ 21080
Description
- Geometry: Straight
- Material: Metal
- Deactivation: Siltek
Specifications
12 cm | |
Each | |
0.275 cm | |
Metal |
Split/Splitless Straight Inlet Liner | |
0.1 cm | |
Thermo Trace GCs Equipped with PTV Inlets |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.