Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Thermo
SDP

For Thermo TRACE GCs equipped with PTV inlets.

Supplier:  Restek™ 21081

 View more versions of this product

Catalog No. 06-718-407


missing translation for 'QuantityLeft'
Add to Cart

Description

Description

  • Geometry: Straight
  • Material: Metal
  • Deactivation: Siltek
Specifications

Specifications

12 cm
5/Pk.
0.275 cm
Metal
Split/Splitless Straight Inlet Liner
0.1 cm
Thermo Trace GCs Equipped with PTV Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.