Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for PerkinElmer Auto SYS GCs
SDP

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

Supplier:  Restek™ 20911214.5

 View more versions of this product

Catalog No. 06-711-221


Add to Cart

Description

Description

  • Material: Borosilicate Glass
  • I.D.: 4mm
  • OD: 6.2mm
  • Length: 92.1mm
Specifications

Specifications

Split Inlet Liner
5/Pk.
For Chlorinated Pesticides
4 mm
For Perkin Elmer Auto SYS and Clarus GCs
92.1 mm
Siltek
Cyclo
6.2 mm
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.