Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for PerkinElmer Auto SYS GCs
SDP

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.

Supplier:  Restek™ 20833211

 View more versions of this product

Catalog No. 06-718-057


missing translation for 'QuantityLeft'
Add to Cart

Description

Description

  • Material: Borosilicate Glass
  • I.D.: 4mm
  • OD: 6.2mm
  • Length: 92.1mm
Specifications

Specifications

92.1 mm
Base Deactivated Wool
Straight
Base Deactivated
6.2 mm
Borosilicate Glass
Inlet Liner
5/Pk.
Wool
4 mm
For Perkin Elmer Auto SYS GCs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.