Learn More
Restek™ Split Liners for PerkinElmer Auto SYS GCs

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.
Supplier: Restek™ 20834
Description
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
Deactivated Wool | |
92.1 mm | |
Wool | |
Intermediate-Polarity | |
6.2 mm | |
Borosilicate Glass |
Split Inlet Liner | |
25/Pk. | |
Straight | |
4 mm | |
For Perkin Elmer Auto SYS GCs |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.