Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for PerkinElmer Auto SYS GCs

For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.
Supplier: Restek™ 20834213.25
Description
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
Split Inlet Liner | |
92.1 mm | |
Siltek | |
Wool | |
4 mm | |
For Perkin Elmer Auto SYS GCs |
Deactivated Wool | |
For Chlorinated Pesticide Analysis, Lowers Endrin Breakdown to Less Than 1% | |
25/Pk. | |
Straight | |
6.2 mm | |
Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction