Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Reusable Graduated Wide Mouth Bottles
Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
100 mL
500 mL
Description
- Sturdy bottle with a long neck thread ensures leakproof closure
- Wide neck for easy filling and emptying of liquid or powder samples
- Withstands temperature up to 121°C
- Polypropylene closures provides leakproof seal and has hole for tagging
Specifications
Specifications
Capacity (Metric) | 100 mL |
Capacity (English) | 3.38 oz. |
Color | Translucent |
Diameter (English) | 0.94 in. |
Diameter (Metric) Outer Neck | 24 mm |
Includes | Closure |
Height (Metric) With Closure | 107 mm |
Material | Polypropylene |
Length (Metric) | 24 mm |
Max. Temperature (Metric) | 121°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction