Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Welding Bib Apron

Click to view available options
Length (English):
42 in.
48 in.
Closure Type:
Wide Shoulder Straps
Wide Shoulder Straps with Side Release Buckle
Specifications
Specifications
Material | Leather, Dupont™ Kevlar™ aramid fibers |
Closure Type | Wide Shoulder Straps |
Resistance | Flame |
Includes | Front bib utility pocket, flame resistant Dupont™ Kevlar™ aramid fiber stitched |
Length (English) | 42 in. |
Length (Metric) | 106.68 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction