Learn More
Pyramex™ Ridgeline™ Bump Cap
Stylish head protection from minor bumps and scalp lacerations
Supplier: Pyramex™ HP40060
Description
Specifications
Non-vented | |
27.5 x 19.5 x 14 cm | |
Shell: HDPE, Sweat Band: Polyester fabric, Polyurethane foam | |
1 Ea. | |
4-point glide lock suspension | |
Not Vented |
Blue | |
Where hardhats are not required, but some protection from minor bumps and scalp lacerations are needed | |
Bump Cap | |
6.5 to 8 | |
215 g | |
Short Brim (Cap Style) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.