Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RJR33 Series Winter Wear Jacket
Shop All Pyramex Safety Products Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Water repellent 4-in-1 reversible quilted polyfil jacket
- Removable, zip-out sleeves – converts Class 3 jacket to Class 2 vest
- Reverses from hi-vis lime/black bottom to all black
- Silver reflective tape on hi-vis side
Specifications
Specifications
Size | 4X-Large |
Material | Polyester |
Color | Hi-vis Lime, Black |
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015; Type R - Class 3 with sleeves hi-vis side only; Type R - Class 2 without sleeves hi-vis side only |
Coating | Water repellent treatment (hi-vis side only); PU white coating (black side only) |
Liner Material | Polyester |
No. of Pockets | 3 per side |
Sleeve Style | Removable, Zip-out |
Tape Type | China Brand Silver Reflective Stripes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction