Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ RotaChill Chillers
SDP

Compact chiller provides cooling power for demanding applications and serves as an economical alternative to tap water cooling systems

Supplier:  Heidolph™ 036306530

 View more versions of this product

Catalog No. 13-889-357


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

To optimize cooling efficiency and performance, these sophisticated Chillers also feature a modulated refrigeration system. As a result, temperature stability is greatly enhanced and compressor life extended.

  • Quick cool down times and small coolant volumes
  • Small footprint to reduce lab space
  • Temperature/Cooling capacity for any size evaporator
  • Microprocessor-based controller
  • Digital temperature display (C or F)
  • Simple operation and maintenance

RotaChill Bench Top RC:

  • Temperature change: -10° to +30°C
  • Coolant charge: 2.7L
  • Cooling capacity at +20°C: 420w
RotaChill Bench Top RC Duo:
  • Temperature change: -20° to +40°C
  • Coolant charge: 2.7L
  • Cooling capacity at +20°C: 1290w
RotaChill LR 20 RC:
  • Temperature change: +5° to +35°C
  • Coolant charge: 13.3L
  • Cooling capacity at +20°C: 5200w

Specifications

Specifications

3.5 gal.
5°C to 35°C
115 V
13.3 L
RotaChill LR 20 RC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.