Learn More
United Scientific™ Rubber Stoppers, One Hole



Ideal for use with non-aggressive or concentrated solutions. Rubber Stoppers withstand temperatures from -13°F to +158°F (-25°C to +70°C).
Supplier: United Scientific™ RST14H
Description
- Made of solid natural rubber that stays pliable over long period of time.
- Low sulfur content.
- Size marked in raised figures.
- Sold as one-pound bags.
Specifications
90 mm | |
-25°C to +70°C | |
Non-sterile | |
90 mm | |
Autoclavable | |
75 mm |
Stopper (1 hole) | |
Tapered | |
Natural Rubber | |
0.5 kg (1 lb.) | |
Black | |
14 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.