Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ28 Series - Safety Vest

Catalog No. p-7182184 Shop All Pyramex Safety Products Products
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Pyramex™ RVZ28 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

  • Hi-Vis Lightweight polyester solid material with black trim
  • Two metal grommets on upper front collar trim
  • Five, 2 in. reflective stripes applied vertically and horizontally across the vest
  • Double tacked badge/mic holder located 4 in. from the center shoulder seam on both sides (1 x 2.5 in.)
  • Back Pocket: Reach through with zipper closure (23 x 12 in.)
  • Front Pockets: one on each the right, and left side with flap hook & loop closure (8.5 x 13 in.)
  • Chest Pockets: Upper left double pocket divided into four parts (5.5 x 5 in.) and upper right clear PVC with flap closure (4 x 7 in.)
  • Lower Pockets: Inner left, and right of vest with hook & loop closure (13 x 7 in.)
  • Inner Pocket: Upper left with flap hook & loop closure

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester
Size (English) Chest 38 to 40 in.
No. of Pockets 9
Tape Type China Brand Silver
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.