Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-5Sil MS Secondary Columns, Length: 2 m
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.25 mm
Description
- Engineered to be a low bleed GC/MS column
- Excellent inertness for active compounds
- General purpose columns
- Temperature range: -60°C to +350°C
Specifications
Specifications
Stationary Phase | Rxi™-5Sil MS |
Diameter (Metric) Inner | 0.15 mm |
For Use With (Application) | GCxGC Analyses |
Temperature Range | -60°C to +350°C |
Film Thickness | 0.15 μm |
Length (Metric) | 2 m |
Polarity | Low |
Coating | Fused Silica |
Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction