Learn More
Sartorius Cubis™ MSU Semi-Micro Balances: Draft Shield with Manual Doors
Shop All Sartorius ProductsMSU Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained—for every single measurement
- Comes standard with Q-Level, the automatic motorized leveling function—provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan size: 85 x 85mm
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
Frequency
50/60 Hz
Repeatability
0.015 mg for 0 to 60 g, 0.04 mg for 60 to 220 g
Display Type
Color Graphic
Capacity
60 g, 120 g, 220 g
Type
Semi Micro Balance
Amperage
1 A
Calibration
Internal, isoCAL
Automation Interface
Keys
Certifications/Compliance
ISO, FDA/USP, GxP, USP31-NF26
Depth (English)
16.1 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.