Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scott Safety™ Lens Kit

Prescription-ready, 60mm (2.36 in. ) lens kit

$191.78 - $206.04

Specifications

Product Type Lens Kit
For Use With (Application) High performance eye protection
View More Specs

Products 2
Catalog Number Mfr. No. Product Type For Use With (Application) For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type For Use With (Application) For Use With (Equipment) Price Quantity & Availability  
19-168-740
View Documents
Scott Safety™
7012618951
Lens Kit High performance eye protection AV-3000 facepiece
Each for $206.04
missing translation for 'QuantityLeft'
Add to Cart
 
19-168-741
View Documents
Scott Safety™
7012618948
Lens Kit High performance eye protection AV-2000 or Scott-Safety O-Vista facepieces
Each for $191.78
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • Frame only
  • 60mm (2.36 in.) lens size
  • Stainless steel screws
  • High-performance eye wires for a secure lens fit

  • Fisher P/N 19-168-741 is for use with Scott AV-2000 (P/N 19-060-637) or Scott-O-Vista facepieces
  • Fisher P/N 19-168-74 is for use with Scott AV-3000 (P/N 19-827-900) facepiece

Specifications

Specifications

Lens Kit
High performance eye protection
Videos
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.