Learn More
Scott Safety™ MPC Plus Cartridge
99.99% efficient filtration of aerosols and solid particulates for effective protection against numerous biological agents
Supplier: Scott Safety™ 7012614459
Description
Cartridge-type filter media is compatible with Scott full-facepiece respirators using 40mm thread connections. An accessory adapter allows the filter media to be used with other Scott facepieces, including the Scott-O-Vista™, AV-2000™ and AV-3000™.
MPC Plus Cartridge
- NIOSH approved for use against aerosol particulates, as well as industrial chemicals such as organic vapors, ammonia, methylamine, chlorine dioxide, chlorine, formaldehyde, hydrogen chloride, hydrogen fluoride and sulfur dioxide
- Shelf life: Five years in original packaging
Compliance
Meets or exceeds the C2A1 performance requirements for DMMP, Sarin (GB) and cyanogen chloride (CK).
Specifications
MPC Plus Cartridge | |
40 mm thread | |
Polyamide | |
Protection for industrial and CBRN response | |
1 Ea. | |
7.6 cm | |
10.8 cm |
NIOSH | |
Black | |
Mpc Plus Cartridge | |
Full facepiece respirator | |
3 in. | |
4.25 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.