Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Semiconductor and Chemical Pipe Marker: HYDROGEN CHLORIDE

Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are perfect for use on small diameter piping or tubing.

Supplier:  Brady™ 91942

Catalog No. 19-112-129


Description

Description

  • Meets ASME A13.1 color specifications
  • Made from B-946 self-sticking vinyl with permanent adhesive
  • Use with 1 in. arrow tape
Specifications

Specifications

Semiconductor and Chemical Pipe Marker
Black, Yellow
Abrasion and chemical resistant material
0.004 in.
28/Pk.
Acrylic, Permanent, Cold Temperature
HYDROGEN CHLORIDE
2.25 x 0.5 in. (W x H)
Pressure-sensitive Vinyl (B-946)
Die-cut
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.