Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperCare™ Powder Free Nitrile Gloves
Shop All Sempermed USA Inc. Products
Click to view available options
Size:
Small
Medium
X-Large
Description
- Optimal barrier protection
- Safe for use with chemotherapy drugs
- Superior elasticity provides maximum tactile sensitivity
- Thermally activated to provide a contoured fit and reduce hand fatigue
- Beaded cuff
- Ambidextrous
- Powder free
- Thickness: 4.4 mil (fingertip average)
- Length: 9 in. (23 cm)
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR Part 177, Meets USP 800 requirements for PPE compliance for chemotherapy, ESD Tested and approved |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 3.6 mil |
Finger Thickness (Metric) | 0.09 mm |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction