Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Synthetic Vinyl Gloves

Catalog No. p-142795 Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free, polyvinyl chloride (PVC) exam grade gloves are thermally activated to provide a contoured fit and reduce hand fatigue.

  • Made of polyvinyl chloride, eliminating latex protein without sacrificing strength, feel or function
  • Beaded -cuff, latex-free for optimal barrier protection
  • Elasticity provides maximum tactile sensitivity

Specifications

Certifications/Compliance FDA 21 CFR Part 177, ASTM D5250
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.4 mil
Finger Thickness (Metric) 0.11 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size X-Small
Thickness (English) 4.4 mil
Thickness (Metric) 0.11 mm
Model EVNP101
Series SemperCare™
Tensile Strength 10 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.