Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperCare™ Stretch Vinyl Gloves
Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Cream color and flexible resin
- Powder free design eliminates risk of skin irritation
- Tactile sensitivity
- Length: 9.25 in. (23.5 cm)
- Thickness: 4.8 mil (fingertip)
Specifications
Specifications
Chemotherapeutic Rated | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Cream |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 3.9 mil |
Finger Thickness (Metric) | 0.10 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction