Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperGuard™ Powder Free Nitrile Gloves

Catalog No. p-7214860 Shop All Sempermed USA Inc. Products
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

SemperGuard™ powder free gloves feature textured fingertips to ensure gripping capabilities in both wet and dry work environments. Ideal for automotive, food, laboratory, and pharmaceutical applications.

  • Powder free
  • Textured palm and fingers
  • Synthetic Nitrile Rubber (SNR)
  • Max. 8.0 mil thick at fingertip
  • Min. 4.8 mil thick at cuff
  • Length: 23 cm

Specifications

Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
FDA 510 (k) Yes
Model INIPFT103
Series SemperGuard™
Tensile Strength 29.5 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.