Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperGuard™ Powdered Nitrile Gloves
Shop All Sempermed USA Inc. Products
Click to view available options
Size:
Medium
Large
Description
- Powdered
- Textured palm and fingers
- Contains rubber latex
- Max. 8.0 mil thick at fingertip
- Min. 4.8 mil thick at cuff
- Length: 23 cm
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR Part 177 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Industrial |
AQL | 4 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction