Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ Best Touch™ Nitrile Powder Free Gloves

Catalog No. p-4844471 Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Best Touch™ Nitrile Gloves with Aloe and Vitamin E are ideal for those who are at risk of becoming sensitive to natural rubber latex. It provides protection and tactile sensitivity while the coating soothes hands and helps prevent irritation of the skin.

  • Nitrile gloves with Aloe and Vitamin E prevent skin irritation
  • Tactile sensitivity
  • Latex-free
  • Features Smart Dispense Technology
  • Ambidextrous
  • Beaded cuffs
  • Powder free

Specifications

Applications Healthcare
Color Blue
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Size X-Small
Thickness (English) 3.1 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model BTNA201
Series Best Touch™
Tensile Strength 25.8 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.