Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperCare™ Tender Touch™ Nitrile Powder Free Gloves
Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Smart Dispense Technology
- Single glove delivery with fewer wrinkles
- Synthetic Nitrile Rubber
- Beaded cuff
- Fingertip textured
- Ambidextrous
- Powder free
- Tested for use with chemotherapy drugs
Specifications
Specifications
Certifications/Compliance | Meets USP 800 requirements for PPE compliance for chemotherapy, FDA 21 CFR part 177 |
Chemotherapeutic Rated | Yes |
Applications | Healthcare |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction