Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperSure™ Powder Free Nitrile Gloves

Catalog No. p-3985294 Shop All Sempermed USA Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

SemperSure™ Nitrile Exam Gloves are designed for those with skin sensitivities to regular nitrile gloves. Accelerator-free gloves offer all the benefits of a nitrile glove, minus the sulfur-based chemical accelerators that cause Type I (latex) and Type IV (chemical) allergies.

  • Synthetic Nitrile Rubber
  • Accelerator-free
  • Low dermatitis potential
  • Fingertip textured
  • Ambidextrous
  • Powder free
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance Meets 800 USP requirements for PPE compliance for chemotherapy, FDA 21 CFR Part 177
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model SUNF201
Series SemperSure™
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.