Learn More
Terra™ Sentry NT FP IMG ESR 6 in. Brown Boot
Safety boot built with a lower profile and grounded with an aggressive new outsole for improved, all season-slip resistance.
Supplier: Terra™ R4NWBN 150 W
Description
- Full-grain waterproof sealed-seam leather upper
- Four-row stitched combat upper pattern with comfort bellows tongue
- Abrasion-resistant TECTUFF™ leather back strap
- Moisture-wicking lining with CLEANFEET™ odor-control treatment
- XRD™ Internal MET guard
- All-season, slip-resistant, heavy-duty TPU outsole
- Direct-injected, lightweight and shock-absorbing PU midsole, with PU toe bumper
- Premium comfort PU FOOTBED™ insole
Specifications
Brown | |
15W | |
Yes | |
Work Boot |
Leather | |
Men's | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.