Learn More
Terra™ Sentry NT FP IMG ESR 6 in. Brown Boot
Safety boot built with a lower profile and grounded with an aggressive new outsole for improved, all season-slip resistance.
Supplier: Terra™ R4NWBN 090 W
Description
- Full-grain waterproof sealed-seam leather upper
- Four-row stitched combat upper pattern with comfort bellows tongue
- Abrasion-resistant TECTUFF™ leather back strap
- Moisture-wicking lining with CLEANFEET™ odor-control treatment
- XRD™ Internal MET guard
- All-season, slip-resistant, heavy-duty TPU outsole
- Direct-injected, lightweight and shock-absorbing PU midsole, with PU toe bumper
- Premium comfort PU FOOTBED™ insole
Specifications
Brown | |
9W | |
Yes | |
Work Boot |
Leather | |
Men's | |
No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.